Overview
Mfr description
0332026 LUBSWAY 1754 PAIL 5 GAL WAYLUBE
- Excellent corrosion protection
- Resists water/coolant washout
- High film strenght
Specifications
- Measurement StandardInch
- Overall Height15.50 in
- Food GradeNot Food Grade
- Overall Width12 in
- Container Size5 gal (US)
- Viscosity Index95
- Container TypePail
- Viscosity95
- Manufacturer Catalog Number0332026
- ECCNEAR99
- Harmonization Code3902.90.0050
- Country of OriginUS
- Weight42.1 lb
- ApplicationHoriontal ways and slides, Vertical ways and slides, Spindle bearings, Common sump hydraulics/way
- Features & Benefits• Excellent corrosion protection • Resists water/coolant washout • High film strenght
- Flash Point420 °F
- Pour Point10 °F
- Base TypePAO
- Container Size/Type5 gal Pail
- Container Capacity5 gal (US)
- Product TypeMachine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data