Motion
0308026
0308026 Lubspin 22 Pail 5 gal
Mi Item #14099427
MFR #0308026
Price$336.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0308026 Lubspin 22 Pail 5 gal
Mi Item #14099427
MFR #0308026

Mfr description
0308026 LUBSPIN 22 PAIL 5GAL SPINDLE OIL
  • Excellent corrosion protection
  • Resists water/coolant washout
  • High film strenght
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.21/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    38.8 lb

Details

  • Application
    Horiontal ways and slides, Vertical ways and slides, Spindle bearings, Common sump hydraulics/way
  • Base Type
    PAO
  • Container Capacity
    5 gal (US)
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Excellent corrosion protection • Resists water/coolant washout • High film strenght
  • Flash Point
    420 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0308026
  • Measurement Standard
    Inch
  • Pour Point
    20 °F
  • Product Type
    Machine Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)