Motion
0066036
0066036 Farm Tractor Cube 3.5 gal
Mi Item #14099428
MFR #0066036
Price$252.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0066036 Farm Tractor Cube 3.5 gal
Mi Item #14099428
MFR #0066036

Mfr description
0066036 FARM TRACTOR CUBE 3.5 GAL
  • Multifunctional tractor hydraulic/transmission fluid
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.10/each

Specifications

Dimensions

  • Container Size
    3.5 gal (US)
  • Overall Height
    10.50 in
  • Overall Length
    10 in
  • Overall Width
    10 in
  • Weight
    30.94 lbs

Details

  • Application
    Multifunctional tractor hydraulic/transmission fluid.
  • Base Type
    PAO
  • Container Capacity
    3.5 gal (US)
  • Container Type
    Cube
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    388 °F
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0066036
  • Measurement Standard
    Inch
  • Oil Type
    PAO
  • Pour Point
    -60 °F
  • Product Type
    Gear Oil
  • Viscosity Index
    184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)