Motion
0066026
0066026 Farm Tractor Pail 5 gal
MI ITEM #14099430
MFR #0066026
Your Price$331.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0066026 Farm Tractor Pail 5 gal
MI ITEM #14099430
MFR #0066026

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$331.00/each(List $380.65)

Overview

Mfr description
0066026 FARM TRACTOR PAIL 5 GAL
  • Multifunctional tractor hydraulic/transmission fluid

Specifications

  • Application
    Multifunctional tractor hydraulic/transmission fluid.
  • Base Type
    PAO
  • Container Size
    5 gal (US)
  • ManufacturerName (description attribute)
    Tulco Oils Inc
  • Container Type
    Pail
  • Measurement Standard
    Inch
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Pour Point
    -60 °F
  • Manufacturer Catalog Number
    0066026
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    44.2 lbs
  • Oil Type
    PAO
  • Flash Point
    388 °F
  • Viscosity Index
    184
  • Container Capacity
    5 gal (US)
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text