Overview
Mfr description
0614045 TO 4 10 TRANSMISSION FLUID DRUM
- Outstanding low temperature performance
- Extends the life of the transmission
- Enhanced foam control
- Superior anti-wear protection
Specifications
- ISO Grade10
- ApplicationManual transmissions, Automated manual transmissions, Automatic transmissions
- Base TypePAO
- Container Size55 gal (US)
- Container TypeDrum
- Measurement StandardInch
- Overall Height35 in
- Overall Width23 in
- Pour Point-40 °F
- Manufacturer Catalog Number0614045
- Country of OriginUS
- Harmonization Code3902.90.0050
- ECCNEAR99
- Weight400.4 lbs
- Oil TypePAO
- Flash Point490 °F
- Viscosity Index98
- Container Capacity55 gal (US)
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data