Motion
0615026
Gear Oil - 5 gal (US), Pail, 30 ISO
MI ITEM #14099434
MFR #0615026
List Price$446.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 5 gal (US), Pail, 30 ISO
MI ITEM #14099434
MFR #0615026

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$446.04/each for your price

Overview

Mfr description
0615026 TO 4 30 TRANSMISSION FLUID PAIL
  • Outstanding low temperature performance
  • Extends the life of the transmission
  • Enhanced foam control
  • Superior anti-wear protection

Specifications

  • ISO Grade
    30
  • Application
    Manual transmissions, Automated manual transmissions, Automatic transmissions
  • Base Type
    PAO
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Measurement Standard
    Inch
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Pour Point
    -36 °F
  • Manufacturer Catalog Number
    0615026
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    36.85 lbs
  • Oil Type
    PAO
  • Flash Point
    495 °F
  • Viscosity Index
    98
  • Container Capacity
    5 gal (US)
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text