Motion
0130045
0130045 GL-5 80W90 Drum 55 gal
Mi Item #14099436
MFR #0130045
Price$3,798.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0130045 GL-5 80W90 Drum 55 gal
Mi Item #14099436
MFR #0130045

Mfr description
0130045 GL-5 80W90 DRUM 55 GAL GEAR OIL
  • High thermal stability
  • Extends gear and bearing life
  • Protects against low speed/high torque wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,798.34/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    80w90
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    405.9 lbs

Details

  • Application
    Heavy duty differentials, Industrial gearing, Transfer cases, Hypoid gears
  • Base Type
    PAO
  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    414 °F
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0130045
  • Measurement Standard
    Inch
  • Oil Type
    PAO
  • Pour Point
    -22 °F
  • Product Type
    Gear Oil
  • Viscosity Index
    101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)