Motion
WATER PUMP GREASE 16OZ TUB

LUBRIPLATE LUBRICANTS CO
WATER PUMP GREASE 16OZ TUB

Calcium Composition, 2.5 NLGI Grade, 16 oz Size, Tub Container, Off White Color, Water Resistant
MI ITEM #14100048
MFR #WATER PUMP GREASE 16OZ TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
WATER PUMP GREASE 16OZ TUB

Calcium Composition, 2.5 NLGI Grade, 16 oz Size, Tub Container, Off White Color, Water Resistant
MI ITEM #14100048
MFR #WATER PUMP GREASE 16OZ TUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • NLGI Grade
    2.5

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Calcium
  • Container Type
    Tub
  • Dropping Point
    190 °F
  • Flash Point
    500 °F
  • Series
    WATER PUMP
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0038-004 WATER PUMP GREASE 16OZ TUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought