Motion
WATER PUMP GREASE 35LB PAIL

LUBRIPLATE LUBRICANTS CO
WATER PUMP GREASE 35LB PAIL

Calcium Composition, 2.5 NLGI Grade, 35 lb Size, Pail Container, Off White Color, Water Resistant
Mi Item #14100049
MFR #WATER PUMP GREASE 35LB PAIL
Price$416.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
WATER PUMP GREASE 35LB PAIL

Calcium Composition, 2.5 NLGI Grade, 35 lb Size, Pail Container, Off White Color, Water Resistant
Mi Item #14100049
MFR #WATER PUMP GREASE 35LB PAIL

Mfr description
L0038-035 WATER PUMP GREASE 35LB PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.25/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2.5

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Calcium
  • Container Type
    Pail
  • Dropping Point
    190 °F
  • Series
    WATER PUMP
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)