Motion
MAX TAC RED 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
MAX TAC RED 11OZ SPRAY

Lithium Complex Composition, 2 NLGI Grade, 12 oz Size, Can Container, Beige Color, Water Resistant
MI ITEM #14100051
MFR #MAX TAC RED 11OZ SPRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MAX TAC RED 11OZ SPRAY

Lithium Complex Composition, 2 NLGI Grade, 12 oz Size, Can Container, Beige Color, Water Resistant
MI ITEM #14100051
MFR #MAX TAC RED 11OZ SPRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz
  • NLGI Grade
    2

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Lithium Complex
  • Container Type
    Can
  • Dropping Point
    260 °C
  • Flash Point
    500 °F
  • Max Operating Temperature
    482 °F
  • Min Operating Temperature
    -4 °F
  • Series
    MaxTacRed
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0168-063 GREASE MAX TAC RED 11OZ AER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought