1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LUBRIPLATE LUBRICANTS CO
SYN 1602 PM/460 35LB PAIL
Lithium Complex Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, Water Resistant
MI ITEM #
14100052
MFR #
SYN 1602 PM/460 35LB PAIL
Price
$838.09
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
LUBRIPLATE LUBRICANTS CO SYN 1602 PM/460 35LB PAIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRIPLATE LUBRICANTS CO
SYN 1602 PM/460 35LB PAIL
Lithium Complex Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, Water Resistant
MI ITEM #
14100052
MFR #
SYN 1602 PM/460 35LB PAIL
Mfr description
L0298-035 GREASE SYN1602 PM/460 35LB PAI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$838
.09
/each
Add to Cart
Specifications
Dimensions
Container Size
35 lb
NLGI Grade
1.5
Details
Base Type
Lithium Complex
Certification
ISO
Composition
Lithium Complex
Container Type
Pail
Dropping Point
600 °F
Series
SYN 1602 PM/460
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items