Specifications
Dimensions
- Container Size110 lb
- NLGI Grade1.5
Details
- Base TypeLithium Complex
- CertificationISO
- CompositionLithium Complex
- Container TypeDrum
- Dropping Point600 °F
- SeriesSYN 1602 PM/460
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)