Motion
056C150T060S1A WHITE EPOXY

MASTER PT
056C150T060S1A WHITE EPOXY

Right Angle Helical Worm Speed Reducer - Double Reduction, 60:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #14100081
MFR #056C150T060S1A WHITE EPOXY
List Price$7,352.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C150T060S1A WHITE EPOXY

Right Angle Helical Worm Speed Reducer - Double Reduction, 60:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #14100081
MFR #056C150T060S1A WHITE EPOXY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,352.98/each for your price

Overview

Mfr description
056C150T060S1A WHITE EPOXY C150T060N056

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    0.87 hp
  • Compatible Base Kit
    6011246
  • Output RPM
    28.77 rpm
  • Output Torque
    1474
  • Series
    C150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought