Motion
M60294L3

MASTER PT
M60294L3

240:1 Ratio
MI ITEM #14100198
MFR #M60294L3
Price$28,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60294L3

240:1 Ratio
MI ITEM #14100198
MFR #M60294L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,383.10/each

Specifications

Dimensions

  • Maximum Output RPM
    7 rpm
  • Maximum Output Torque
    10393
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    240:1

Details

  • Input Horsepower
    1.81 hp
  • Output RPM
    7 rpm
  • Output Torque
    10393
  • Series
    CM28

Overview

Mfr description
M60294L3 140CM28A-240-L3-STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought