Motion
TT 320HFN32-1 10871198 FLD CPLG 2.5 BORE

REXNORD INC
TT 320HFN32-1 10871198 FLD CPLG 2.5 BORE

Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Steelflex Coupling Mounting, HFN32 Series
MI ITEM #14101513
MFR #TT 320HFN32-1 10871198 FLD CPLG 2.5 BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TT 320HFN32-1 10871198 FLD CPLG 2.5 BORE

Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Steelflex Coupling Mounting, HFN32 Series
MI ITEM #14101513
MFR #TT 320HFN32-1 10871198 FLD CPLG 2.5 BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10871198 TT 320HFN32-1 FLD CPLG 2.5 BORE

Specifications

  • Fluid Coupling Size Code
    320
  • Fill Type
    Non-Delay
  • Coupling Outside Diameter
    14.3700 in
  • Series
    HFN32
  • Bore Diameter
    2.5000 in
  • Mounting Type
    Steelflex Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text