Motion
9681X-1CC-3-B-W100

BARKSDALE INC
9681X-1CC-3-B-W100

9681X-1CC-3-B-W100 PRESSURE SWITCH
Mi Item #14101748
MFR #9681X-1CC-3-B-W100
Price$1,731.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
9681X-1CC-3-B-W100

9681X-1CC-3-B-W100 PRESSURE SWITCH
Mi Item #14101748
MFR #9681X-1CC-3-B-W100

Mfr description
9681X-1CC-3-B-W100 PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,731.52/each

Specifications

Details

  • Ampere Rating
    11 A
  • Contact Form
    SPDT
  • Material
    Stainless Steel
  • Mounting Type
    Threaded Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)