Motion
455X-15-Z17-SS-A1

BARKSDALE INC
455X-15-Z17-SS-A1

Transducer - 455X Series, 0 to 5000 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. 1/2 in-14 NPT Male conduit, -40 to 176 °F
Mi Item #14101771
MFR #455X-15-Z17-SS-A1
Price$1,816.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
455X-15-Z17-SS-A1

Transducer - 455X Series, 0 to 5000 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. 1/2 in-14 NPT Male conduit, -40 to 176 °F
Mi Item #14101771
MFR #455X-15-Z17-SS-A1

Mfr description
455X-15-Z17-SS-A1 PRESS TSMTR ATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,816.87/each

Specifications

Dimensions

  • Weight
    1 lbs

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    1/2 in-14 NPT Male conduit
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 5000 psi
  • Process Connection
    1/4 in -18
  • Series
    455X
  • Standards Met
    ATEX, CE, CRN, IECEx, NACE, REACH, RoHS, Single Seal, cULus
  • Temperature Range
    -40 to 176 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)