Motion
CCMDL12-SL
Round Shafting - Aluminum, Feather Metric Predrill
Mi Item #14103250
MFR #CCMDL12-SL
Price$0.47/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Aluminum, Feather Metric Predrill
Mi Item #14103250
MFR #CCMDL12-SL

Mfr description
CCMDL12-SL SHAFT 12MM PRE-DRL CERM CTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.47/mm

Specifications

Dimensions

  • Diameter
    12 mm

Details

  • Material
    Aluminum
  • Tolerance Class
    Feather Metric Predrill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)