Motion
CCMDL20-SL
Round Shafting - Aluminum, Feather Metric Predrill
Mi Item #14103252
MFR #CCMDL20-SL
Price$0.60/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Aluminum, Feather Metric Predrill
Mi Item #14103252
MFR #CCMDL20-SL

Mfr description
CCMDL20-SL SHAFT 20MM PRE-DRL CERM CTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.60/mm

Specifications

Dimensions

  • Diameter
    20 mm

Details

  • Material
    Aluminum
  • Tolerance Class
    Feather Metric Predrill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)