Motion
CFPM20C
Housed Bushing - Square Flange, Plain Bushing
Mi Item #14103319
MFR #CFPM20C
Price$198.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Square Flange, Plain Bushing
Mi Item #14103319
MFR #CFPM20C

Mfr description
CFPM20C CTR FLG BRG 20MM EURO COMP DBL L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.02/each

Specifications

Dimensions

  • Overall Height
    2.1200 in
  • Overall Length
    3.1400 in

Details

  • Bushing Type
    Plain Bushing
  • Housing Type
    Square Flange
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -400 °F to 400 °F
  • Series
    CFPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)