Motion
DFPJ35C
Round Shaft Pillow Block - DFPJ Series, Square Flange, 35 mm Shaft Diameter
Mi Item #14103420
MFR #DFPJ35C
Price$636.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPJ Series, Square Flange, 35 mm Shaft Diameter
Mi Item #14103420
MFR #DFPJ35C

Mfr description
DFPJ35C FLG BRG 35MM JAPN COMP DBL LOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.82/each

Specifications

Dimensions

  • Shaft Diameter
    35 mm

Details

  • Housing Type
    Square Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Square Flange
  • Resistance Features
    Corrosion Resistant
  • Series
    DFPJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)