1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
DFPJR25
Round Shaft Pillow Block - Round Flange End, Shaft Diameter: 25 mm, Overall Width: 2.4300 in
MI ITEM #
14103432
MFR #
DFPJR25
Your Price
$207.30
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
PACIFIC BEARING COMPANY DFPJR25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
DFPJR25
Round Shaft Pillow Block - Round Flange End, Shaft Diameter: 25 mm, Overall Width: 2.4300 in
MI ITEM #
14103432
MFR #
DFPJR25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$207.30
/each
(List
$286.06
)
Qty
Add to Cart
Overview
Mfr description
DFPJR25 FLG BRG 25MM JAPN RND DBL LOA
Specifications
Housing Type
Round Flange End
Shaft Diameter
25 mm
Overall Width
2.4300 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought