Motion
DPB-24-OPN-SCPTG

PACIFIC BEARING COMPANY
DPB-24-OPN-SCPTG

Round Shaft Pillow Block - DPB Series, 1.5000 in Shaft Diameter
Mi Item #14103474
MFR #DPB-24-OPN-SCPTG
Price$2,954.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PACIFIC BEARING COMPANY
DPB-24-OPN-SCPTG

Round Shaft Pillow Block - DPB Series, 1.5000 in Shaft Diameter
Mi Item #14103474
MFR #DPB-24-OPN-SCPTG

Mfr description
DPB-24-OPN-SCPTG PLBLK, 24 RLR DBL OPN S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,954.67/each

Specifications

Dimensions

  • Shaft Diameter
    1.5000 in

Details

  • Finish Coating
    Chrome Plated
  • Lubrication
    Top Grease Lubrication Port
  • Measurement Standard
    Imperial
  • Pillow Block Type
    Double Roller Pillow Block
  • Resistance Features
    Corrosion Resistant
  • Series
    DPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)