Motion
EP25G-AJ
Linear Ball Bearing - EP Series, 25 mm Shaft Diameter, 2.2800 in Overall Length, 980 N Load Capacity, Sealed
MI ITEM #14103488
MFR #EP25G-AJ
Your Price$51.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 25 mm Shaft Diameter, 2.2800 in Overall Length, 980 N Load Capacity, Sealed
MI ITEM #14103488
MFR #EP25G-AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.90/each(List $71.63)

Overview

Mfr description
EP25G-AJ BRG, BALL 25MM EURO G AJ W/2 N/

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    2.2800 in
  • Closure Type
    Sealed
  • Static Load Capacity
    1560 N
  • Dynamic Load Capacity
    980 N
  • Operating Temperature Range
    176 °F
  • Series
    EP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought