1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
EP40G
Linear Ball Bearing - EP Series, 40 mm Shaft Diameter, 3.15 in Overall Length, Closed
MI ITEM #
14103492
MFR #
EP40G
List Price
$115.08
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY EP40G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
EP40G
Linear Ball Bearing - EP Series, 40 mm Shaft Diameter, 3.15 in Overall Length, Closed
MI ITEM #
14103492
MFR #
EP40G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$115.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EP40G BRG, BALL 40MM EURO G W/2 N/S
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
40 mm
Overall Length
3.15 in
Closure Type
Closed
Series
EP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought