Motion
EP50G-AJ
Linear Ball Bearing - EP Series, 1.9688 in Shaft Diameter, Sealed
MI ITEM #14103497
MFR #EP50G-AJ
Price$250.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 1.9688 in Shaft Diameter, Sealed
MI ITEM #14103497
MFR #EP50G-AJ

Mfr description
EP50G-AJ BRG, BALL 50MM EURO G AJ W/2 N/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.94/each

Specifications

Dimensions

  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Heat Treated Alloy Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Sealed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    EP
  • Type
    Linear Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)