Motion
EP50G-OP
Linear Ball Bearing - EP Series, 1.9688 in Shaft Diameter, 3.9375 in Overall Length, Sealed
Mi Item #14103498
MFR #EP50G-OP
Price$264.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 1.9688 in Shaft Diameter, 3.9375 in Overall Length, Sealed
Mi Item #14103498
MFR #EP50G-OP

Mfr description
EP50G-OP BRG, BALL 50MM EURO G OPN W/2 N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.50/each

Specifications

Dimensions

  • Outer Ring Width
    3.9400 in, 100.07 mm
  • Overall Height
    71.63 mm, 2.8200 in
  • Overall Length
    3.9375 in
  • Overall Width
    2.9500 in, 74.93 mm
  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    EP
  • Type
    Open Linear Ball
  • Wiper Type
    Double seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)