Motion
EP8G
Linear Ball Bearing - EP Series, 8 mm Shaft Diameter, 2280 N Load Capacity, Open
Mi Item #14103502
MFR #EP8G
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 8 mm Shaft Diameter, 2280 N Load Capacity, Open
Mi Item #14103502
MFR #EP8G

Mfr description
EP8G BRG, BALL 8MM EURO G W/2 N/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    2280 N
  • Operating Temperature Range
    176 °F
  • Series
    EP
  • Static Load Capacity
    1400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)