Motion
EPFC25G
Housed Bushing - Plain Bushing
MI ITEM #14103517
MFR #EPFC25G
Your Price$129.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing
MI ITEM #14103517
MFR #EPFC25G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.80/each(List $179.13)

Overview

Mfr description
EPFC25G CTR FLG BRG, BALL RND 25MM EURO

Specifications

  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Imperial
  • Overall Height
    2.4400 in
  • Overall Length
    2.4375 in
  • Dynamic Load Capacity
    850 lbs
  • Operating Temperature Range
    -4 °F to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text