1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FGC35E
Thin Wall Plain Linear Bearing - FGC Series, 35 mm Shaft Diameter, 62 mm Overall Length, Open
MI ITEM #
14103568
MFR #
FGC35E
List Price
$190.83
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FGC35E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FGC35E
Thin Wall Plain Linear Bearing - FGC Series, 35 mm Shaft Diameter, 62 mm Overall Length, Open
MI ITEM #
14103568
MFR #
FGC35E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$190.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FGC35E FG BRG 35MM EURO THIN WALL J COMP
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
35 mm
Overall Length
62 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FGC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought