1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJ120
Linear Plain Bearing - FJ Series, 120 mm Shaft Diameter, 180 mm Outside Diameter, 200 mm Overall Length, Closed
MI ITEM #
14103574
MFR #
FJ120
List Price
$1,868.00
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJ120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJ120
Linear Plain Bearing - FJ Series, 120 mm Shaft Diameter, 180 mm Outside Diameter, 200 mm Overall Length, Closed
MI ITEM #
14103574
MFR #
FJ120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,868.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJ120 BRG 120MM JAPN
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
120 mm
Outside Diameter
180 mm
Overall Length
200 mm
Closure Type
Closed
Series
FJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data