1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJ35DU
Plain Linear Bearing - FJ Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 2.7500 in Overall Length, Open
MI ITEM #
14103586
MFR #
FJ35DU
Your Price
$254.44
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJ35DU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJ35DU
Plain Linear Bearing - FJ Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 2.7500 in Overall Length, Open
MI ITEM #
14103586
MFR #
FJ35DU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$254.44
/each
(List
$366.39
)
Qty
Add to Cart
Overview
Mfr description
FJ35DU BRG 35MM JAPN W/2 U/D
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
35 mm
Outside Diameter
52 mm
Overall Length
2.7500 in
Closure Type
Open
Series
FJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data