1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJA06
Linear Plain Bearing - FJA Series, 6 mm Shaft Diameter, 0.75 in Overall Length
MI ITEM #
14103597
MFR #
FJA06
List Price
$53.93
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJA06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJA06
Linear Plain Bearing - FJA Series, 6 mm Shaft Diameter, 0.75 in Overall Length
MI ITEM #
14103597
MFR #
FJA06
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$53.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJA06 BRG 6MM JAPN S/A
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
6 mm
Overall Length
0.75 in
Series
FJA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data