1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJA12
Linear Plain Bearing - FJA Series, 12 mm Shaft Diameter, 1.1800 in Overall Length, Closed
MI ITEM #
14103602
MFR #
FJA12
List Price
$62.30
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJA12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJA12
Linear Plain Bearing - FJA Series, 12 mm Shaft Diameter, 1.1800 in Overall Length, Closed
MI ITEM #
14103602
MFR #
FJA12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$62.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJA12 BRG 12MM JAPN S/A
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
12 mm
Overall Length
1.1800 in
Closure Type
Closed
Series
FJA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data