1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJA13
Linear Plain Bearing - FJA Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length
MI ITEM #
14103604
MFR #
FJA13
List Price
$69.45
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJA13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJA13
Linear Plain Bearing - FJA Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length
MI ITEM #
14103604
MFR #
FJA13
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$69.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJA13 BRG 13MM JAPN S/A
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
13 mm
Overall Length
32 mm
Outside Diameter
23 mm
Series
FJA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data