Motion
FJA20
Linear Plain Bearing - FJA Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.6500 in Overall Length, Closed
MI ITEM #14103607
MFR #FJA20
Price$73.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJA Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.6500 in Overall Length, Closed
MI ITEM #14103607
MFR #FJA20

Mfr description
FJA20 BRG 20MM JAPN S/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.74/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Height
    1.2600 in, 32 mm
  • Overall Length
    1.6500 in
  • Overall Width
    1.2600 in, 32 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Wear Resistant, Vibration Dampening
  • Seal Type
    Open
  • Series
    FJA
  • Type
    Self-Aligning Linear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)