1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJC30
Linear Plain Bearing - FCJ Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, Open
MI ITEM #
14103661
MFR #
FJC30
Your Price
$121.82
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJC30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJC30
Linear Plain Bearing - FCJ Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, Open
MI ITEM #
14103661
MFR #
FJC30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$121.82
/each
(List
$168.11
)
Qty
Add to Cart
Overview
Mfr description
FJC30 BRG 30MM JAPN COMP
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
30 mm
Outside Diameter
45 mm
Overall Length
64 mm
Closure Type
Open
Series
FCJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought