Motion
FJC60
Linear Plain Bearing - FCJ Series, 60 mm Shaft Diameter, Closed
Mi Item #14103674
MFR #FJC60
Price$592.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FCJ Series, 60 mm Shaft Diameter, Closed
Mi Item #14103674
MFR #FJC60

Mfr description
FJC60 BRG 60MM JAPN COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.25/each

Specifications

Dimensions

  • Shaft Diameter  
    60 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Wear Resistant, Vibration Dampening, Corrosion Resistant
  • Seal Type
    Open
  • Series
    FCJ
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)