1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJN100
Linear Plain Bearing - FJN Series, 100 mm Shaft Diameter, 150 mm Outside Diameter, 175 mm Overall Length, Open
MI ITEM #
14103707
MFR #
FJN100
List Price
$1,793.24
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJN100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJN100
Linear Plain Bearing - FJN Series, 100 mm Shaft Diameter, 150 mm Outside Diameter, 175 mm Overall Length, Open
MI ITEM #
14103707
MFR #
FJN100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,793.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJN100 BRG 100M JAPN OPN
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
100 mm
Outside Diameter
150 mm
Overall Length
175 mm
Closure Type
Open
Series
FJN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data