Motion
FL16SJKM
Plain Linear Bearing - FL Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #14103776
MFR #FL16SJKM
Your Price$257.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #14103776
MFR #FL16SJKM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.60/each(List $355.48)

Overview

Mfr description
FL16SJKM BRG 1.000 W/1 PM/S L-S

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text