Motion
FL40DJKM
Plain Linear Bearing - FL Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #14103816
MFR #FL40DJKM
Your Price$810.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #14103816
MFR #FL40DJKM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$810.69/each(List $1,167.40)

Overview

Mfr description
FL40DJKM BRG 2.500 W/2 P/S L-S

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    3.7500 in
  • Overall Length
    5.0000 in
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought