1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLA16DJKM
Plain Linear Bearing - FLA Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, Open
MI ITEM #
14103836
MFR #
FLA16DJKM
Price
$258.79
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLA16DJKM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLA16DJKM
Plain Linear Bearing - FLA Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, Open
MI ITEM #
14103836
MFR #
FLA16DJKM
Mfr description
FLA16DJKM BRG 1.000 S/A W/2 PM/D L-S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$258
.79
/each
Add to Cart
Specifications
Dimensions
Overall Length
2.2500 in
Shaft
Diameter
1.0000 in
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items