Motion
FLAC06E
Plain Linear Bearing - FLAC Series, 0.8750 in Overall Length, Open
MI ITEM #14103886
MFR #FLAC06E
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FLAC Series, 0.8750 in Overall Length, Open
MI ITEM #14103886
MFR #FLAC06E

Mfr description
FLAC06E BRG 0.375 S/A COMP J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Overall Length
    0.8750 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FLAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)