Overview
Mfr description
FLC12DVE BRG 0.750 COMP W/2 V/D J
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter1.2500 in
- Overall Length1.6250 in
- Closure TypeOpen
- Operating Temperature Range400 °F
- SeriesFLC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data