1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMA10
Linear Plain Bearing - FMA Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Closed
MI ITEM #
14104272
MFR #
FMA10
Your Price
$39.65
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMA10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMA10
Linear Plain Bearing - FMA Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Closed
MI ITEM #
14104272
MFR #
FMA10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$39.65
/each
(List
$54.72
)
Qty
Add to Cart
Overview
Mfr description
FMA10 BRG 10MM EURO S/A
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
10 mm
Outside Diameter
19 mm
Overall Length
29 mm
Closure Type
Closed
Series
FMA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought