Motion
FMAC25
Plain Linear Bearing - FMAC Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, Open
Mi Item #14104294
MFR #FMAC25
Price$130.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FMAC Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, Open
Mi Item #14104294
MFR #FMAC25

Mfr description
FMAC25 BRG 25MM EURO S/A COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.01/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Height
    40 mm, 1.5750 in
  • Overall Length
    2.2813 in
  • Overall Width
    1.5750 in, 40 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant, Impact Resistant
  • Seal Type
    Open
  • Series
    FMAC
  • Static Load Capacity
    2360 N
  • Type
    Self-Aligning Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)