Motion
FMAC80
Linear Plain Bearing - FMAC Series, 80 mm Shaft Diameter, 4.7188 in Outside Diameter, 165 mm Overall Length, Open
Mi Item #14104306
MFR #FMAC80
Price$1,184.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMAC Series, 80 mm Shaft Diameter, 4.7188 in Outside Diameter, 165 mm Overall Length, Open
Mi Item #14104306
MFR #FMAC80

Mfr description
FMAC80 BRG 80MM EURO S/A COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.49/each

Specifications

Dimensions

  • Outside Diameter
    4.7188 in
  • Overall Height
    120 mm, 4.7200 in
  • Overall Length
    165 mm
  • Overall Width
    4.7200 in, 120 mm
  • Shaft Diameter  
    80 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant, Impact Resistant
  • Seal Type
    Open
  • Series
    FMAC
  • Static Load Capacity
    2720 N
  • Type
    Self-Aligning Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)