Motion
F-SPB-12-OPN
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
Mi Item #14104409
MFR #F-SPB-12-OPN
Price$325.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
Mi Item #14104409
MFR #F-SPB-12-OPN

Mfr description
F-SPB-12-OPN PLBLK, 12 RLR SNL OPN FLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.15/each

Specifications

Dimensions

  • Overall Width
    2.8800 in
  • Shaft Diameter
    0.7500 in

Details

  • Housing Type
    Open
  • Pillow Block Type
    Double Roller Bearing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)