Motion
F-SPB-20-OPN-S
Round Shaft Pillow Block - SPB Series, 1.2500 in Shaft Diameter, 3.3800 in, 85.85 mm Overall Length
MI ITEM #14104414
MFR #F-SPB-20-OPN-S
Price$672.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - SPB Series, 1.2500 in Shaft Diameter, 3.3800 in, 85.85 mm Overall Length
MI ITEM #14104414
MFR #F-SPB-20-OPN-S

Mfr description
F-SPB-20-OPN-S PLBLK, 20 RLR SNL OPN SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.68/each

Specifications

Dimensions

  • Overall Length
    3.3800 in, 85.85 mm
  • Shaft Diameter
    1.2500 in

Details

  • Clearance Alignment Type
    Floating
  • Lubrication
    Grease Lubricated
  • Measurement Standard
    Imperial
  • Pillow Block Type
    Single Roller Pillow Block
  • Series
    SPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)