Motion
F-SPB-32-OPN-S
Round Shaft Pillow Block - SPB Series, 2.0000 in Shaft Diameter, 4.7500 in, 120.70 mm Overall Length
MI ITEM #14104419
MFR #F-SPB-32-OPN-S
Price$1,211.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - SPB Series, 2.0000 in Shaft Diameter, 4.7500 in, 120.70 mm Overall Length
MI ITEM #14104419
MFR #F-SPB-32-OPN-S

Mfr description
F-SPB-32-OPN-S PLBLK, 32 RLR SNL OPN SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,211.33/each

Specifications

Dimensions

  • Overall Length
    4.7500 in, 120.70 mm
  • Shaft Diameter
    2.0000 in

Details

  • Clearance Alignment Type
    Floating
  • Lubrication
    Special grease
  • Measurement Standard
    Imperial
  • Pillow Block Type
    Single Roller Pillow Block
  • Series
    SPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)